This product requires certification to purchase.

DOG POOP RAKE AND PAN

You last purchased this on
 
Crown Products

Poopy Pouch DOG POOP RAKE AND PAN

  • Fast #
  • Part #CPSRAKE
  • Item #9565201
  • Manufacturer Part #PS-RAKE
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Products

Poopy Pouch DOG POOP RAKE AND PAN

  • Fast #
  • Part #CPSRAKE
  • Item #9565201
  • Manufacturer Part #PS-RAKE
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A quick and sanitary solution for picking up after your dog, allowing you to conveniently remove pet waste from any surface without having to bend down to grab it
  • The rake and pan set is 38" in height with plenty of length to allow for easy pickup
  • Durable and rust-resistant, includes a stainless-steel pan and a green painted, powder coated finished rake
  • Hanging hook allows for easy storage with the included attachment clip
  • Requires Certification

Specifications

Coating:
Powder Coated
Collection:
Poopy Pouch
Color Finish Name:
Green, Silver, Yellow
Height:
38 in
Length:
10-1/4 in
Material:
Stainless Steel
Width:
9-1/4 in