This product requires certification to purchase.

Regal Pet Waste Station in Hunter Green

You last purchased this on
 
Crown Products

Poopy Pouch Regal Pet Waste Station in Hunter Green

  • Fast #
  • Part #CPPHKITWP
  • Item #8103937
  • Manufacturer Part #PP-H--KIT-WP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Products

Poopy Pouch Regal Pet Waste Station in Hunter Green

  • Fast #
  • Part #CPPHKITWP
  • Item #8103937
  • Manufacturer Part #PP-H--KIT-WP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Poopy Pouch Pet Waste Stations provide a convenient and economical solution to dispose of pet waste.
  • Dispenses one header bag at a time
  • Capacity: Holds up to 600 single-pull bags (Item # PP-H-200-20M)
  • Includes: Locking bag dispenser, 10-gallon waste receptacle with retainer bands and lid, 8’ channel post (packaged in two 4’ sections), Sign: “Please Clean Up After Your Dog” printed directly on the dispenser, Installation instructions and mounting hardware, 800 bags
  • Color: Hunter Green
  • Requires Certification

Specifications

Capacity:
600 bags
Coating:
Galvanized
Collection:
Poopy Pouch
Color Finish Name:
Green
Height:
96 in
Length:
14 in
Material:
Steel
Width:
12 in