4-1/2 in. Paper Refill in White (Case of 12)
Roll 'N Go 4-1/2 in. Paper Refill in White (Case of 12)
Frequently Purchased Together
Product Details
Product Details
- The easy-tear diagonal cut tape layers help you find the edges fast.
- When the sticky sheet fills up, replacement is easy as 1, 2, 3.
- Each 1” wide roll contains 30 adhesive sheets
- 2 rolls per pack
- 6 packs per case = 12 refills total
- Use with Roll ‘N Go 10” Adhesive Roller (Item # RNG-STICK-10)
Documents
Specifications
- Collection:
- Roll 'N Go
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/4 in
- Length:
- 10 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- Adhesive Refill
- Weight:
- 0.2 lb
- Width:
- 10 in