Wipe-A-Way™
Frequently Purchased Together
Product Details
Product Details
- Our assortment of wipes and dispensers is designed to assist in cleaning and deodorizing all surfaces and help minimize the work involved in maintaining a healthy facility.
- No spray bottle - Eliminate exposure to airborne chemicals and prevent the build up from overspray
- 800 large, lightly scented 8” x 10” sheets per roll
- Two rolls per case = 1,600 total wipes
- Use with item # WA-WM-FAC-DSP and item # WA-FAC-SS
Documents
Specifications
- Application:
- Pre-Moistened Wipe
- Collection:
- Wipe-A-Way™
- Color Finish Name:
- White
- Cradle to Cradle Material Health:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Fiber
- Package Quantity:
- Case of 2
- Product Type:
- Wiper
- Width:
- 10 in