This product requires certification to purchase.

Stainless Steel Wipe Dispenser in Silver

You last purchased this on
 
Crown Products

Wipe-A-Way™ Stainless Steel Wipe Dispenser in Silver

  • Fast #
  • Part #CWAFACSS
  • Item #7238819
  • Manufacturer Part #WA-FAC-SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Products

Wipe-A-Way™ Stainless Steel Wipe Dispenser in Silver

  • Fast #
  • Part #CWAFACSS
  • Item #7238819
  • Manufacturer Part #WA-FAC-SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 9
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The Wipe-A-Way System is perfect for fighting germs, sweat, odor, spills, dirt and grime.
  • Built-in 7-gallon trash receptacle with easy access via the locking back door
  • Center-pull nozzle with included roll containment bucket makes it easy to grab wipes with just one hand
  • Holds most standard size rolls, including the Wipe-A-Way Facility Wipes (Item # WA-WIPES-800)
  • Size: 13” x 13” x 36”
  • Color: Stainless Steel
  • Requires Certification

Documents


Specifications

Application:
Gym
Capacity:
800 bags
Collection:
Wipe-A-Way™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
36 in
Installation Type:
Floor Mount
Length:
13 in
Material:
Stainless Steel
Product Type:
Dispenser
Weight:
29 lb
Width:
13 in