This product requires certification to purchase.

60W 26-Light 2-Tier Chandelier in Charcoal Bronze

You last purchased this on
 
Crystorama

Alister 60W 26-Light 2-Tier Chandelier in Charcoal Bronze

  • Fast #
  • Part #CALIB2026CZ
  • Item #9363883
  • Manufacturer Part #ALI-B2026-CZ
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crystorama

Alister 60W 26-Light 2-Tier Chandelier in Charcoal Bronze

  • Fast #
  • Part #CALIB2026CZ
  • Item #9363883
  • Manufacturer Part #ALI-B2026-CZ
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Charcoal Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Charcoal bronze metal finish has a rich, distinctive finish
  • This finish is our darkest bronze finish a perfect complement to the industrial, farmhouse, or rustic decor
  • Requires Certification

Specifications

Collection:
Alister
Color Finish Category:
Bronze Tones
Color Finish Name:
Charcoal Bronze
Depth:
42 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
47 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Luxe
Material:
Steel, Glass
Number of Lights:
26
Number of Tiers:
2
Proposition 65:
SOME OF THE PRODUCTS OFFERED ON THIS SITE MAY CONTAIN CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND/OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TOWWW.P65WARNINGS.CA.GOV
Volts:
120V
Watts:
60 W
Width:
42 in