27 in. 8-Light Crystal Teardrop Chandelier in Vibrant Bronze
Calypso 27 in. 8-Light Crystal Teardrop Chandelier in Vibrant Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The sparkle of blown glass, paired with the gleam of vibrant bronze, give this chandeliers a modern elegance
- Sleek and contemporary, the Calypso Collection is decorated with cascading crystal clear smooth glass balls and teardrops that really reflect the light
- The collection's design was based on a custom chandelier created for a hip, retro restaurant, and it's perfect for any space that needs a little extra sparkle and glamour
- These versatile fixtures are stunning in a dining room or entryway, hung over a kitchen island, lighting a hallway or providing sparkle in a closet or even a little girl's bedroom
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Calypso
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Bronze
- ETL Listed:
- No
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 8
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 24 in