This product requires certification to purchase.

360W 6-Light Candelabra E-12 Chandelier in Vibrant Bronze

You last purchased this on
 
Crystorama

Calypso 360W 6-Light Candelabra E-12 Chandelier in Vibrant Bronze

  • Fast #
  • Part #C275VZ
  • Item #7061156
  • Manufacturer Part #275-VZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crystorama

Calypso 360W 6-Light Candelabra E-12 Chandelier in Vibrant Bronze

  • Fast #
  • Part #C275VZ
  • Item #7061156
  • Manufacturer Part #275-VZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The sparkle of blown glass, paired with the gleam of vibrant bronze, give this chandeliers a modern elegance
  • Sleek and contemporary, the Calypso Collection is decorated with cascading crystal clear smooth glass balls and teardrops that really reflect the light
  • The collection's design was based on a custom chandelier created for a hip, retro restaurant, and it's perfect for any space that needs a little extra sparkle and glamour
  • These versatile fixtures are stunning in a dining room or entryway, hung over a kitchen island, lighting a hallway or providing sparkle in a closet or even a little girl's bedroom
  • Requires Certification

Specifications

Ballast Type:
Residential
Collection:
Calypso
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Bronze
Depth:
30 in
Dimmable:
Yes
ETL Listed:
No
Height:
20 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Brass
Number of Lights:
6
Proposition 65:
WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
360 W
Width:
30 in