6-Light 360W Ceiling Light in Polished Chrome
Calypso 6-Light 360W Ceiling Light in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The sparkle of blown glass, paired with the gleam of polished chrome, give this ceiling mount a modern elegance
- Sleek and contemporary, the Calypso Collection is decorated with cascading crystal clear smooth glass balls and teardrops that really reflect the light
- The collection's design was based on a custom chandelier created for a hip, retro restaurant, and it's perfect for any space that needs a little extra sparkle and glamour
- These versatile fixtures are stunning in a dining room or entryway, hung over a kitchen island, lighting a hallway or providing sparkle in a closet or even a little girl's bedroom
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Calypso
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 360 W
- Width:
- 20 in