100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Matte Black with Textured Gold
Capsule 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Matte Black with Textured Gold
Frequently Purchased Together
Product Details
Product Details
- Brian Patrick Flynn's futuristic Capsule Collection adds a touch of industrial grace to front entrances, outdoor chat settings or romantic garden pathways
- The egg-shaped design of this outdoor pendant fixture combines a matte black base and opal frosted white glass globe with a distinct, textured gold band
- The innovative three-toned design brings instant personality and creates a unique statement for any outdoor space
- Capsule can be used outdoors or indoors
Documents
Specifications
- Collection:
- Capsule
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Textured Gold
- Depth:
- 7-1/4 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Frosted
- Height:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W