This product requires certification to purchase.

60W 6-Light Medium E-26 Base Sphere Chandelier in Antique Silver

You last purchased this on
 
Crystorama

Crystal 60W 6-Light Medium E-26 Base Sphere Chandelier in Antique Silver

  • Fast #
  • Part #C529SA
  • Item #4503479
  • Manufacturer Part #529-SA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crystorama

Crystal 60W 6-Light Medium E-26 Base Sphere Chandelier in Antique Silver

  • Fast #
  • Part #C529SA
  • Item #4503479
  • Manufacturer Part #529-SA
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Iridescent ovals of genuine Capiz shells and hand cut faceted crystals overlap to impart a natural ambiance with a hint of glamour in the Palla collection
  • Each wrought iron frame is hand painted in an antique silver finish and fitted with hand pinned elements inside overlapping metal circles to give depth and dimension
  • This chandelier exude natural elegance, and is a showstopper for any kitchen, bedroom, living room or even closet, though you wouldnt want to hide them
  • Requires Certification

Documents


Specifications

Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Crystal
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
ETL Listed:
No
Energy Star Compliant:
No
Height:
22 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Nautical
Material:
Wrought Iron
Number of Lights:
6
Proposition 65:
WARNING: This product can expose you to chemicals including arsenic, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
UL Listed:
No
Watts:
60 W
Width:
22 in