This product requires certification to purchase.

60W 3-Light Medium E-26 Pendant Light in Antique Gold

You last purchased this on
 
Crystorama

Fulton 60W 3-Light Medium E-26 Pendant Light in Antique Gold

  • Fast #
  • Part #CFUL904GA
  • Item #9363864
  • Manufacturer Part #FUL-904-GA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crystorama

Fulton 60W 3-Light Medium E-26 Pendant Light in Antique Gold

  • Fast #
  • Part #CFUL904GA
  • Item #9363864
  • Manufacturer Part #FUL-904-GA
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Fulton has a timeless style that adds uncomplicated beauty to any space
  • The double white silk shade, with the inside shade trimmed with a sleek metal ring holding the glass diffuser, gives the light a clean, tailored, versatile appeal
  • Requires Certification

Specifications

Collection:
Fulton
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Dimmable:
Yes
Glass Type:
Diffuser
Height:
18-1/2 in
Installation Type:
Ceiling Mount
Length:
20 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass, Silk
Number of Lights:
3
Overall Height:
51-3/4 in
Proposition 65:
SOME OF THE PRODUCTS OFFERED ON THIS SITE MAY CONTAIN CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND/OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TOWWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
20 in