117 x 30 in. 720W 2-Tier 12-Light Incandescent Luxe and Rustic Chandelier in Antique Gold
Gabrielle 117 x 30 in. 720W 2-Tier 12-Light Incandescent Luxe and Rustic Chandelier in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Gabrielle collection features a versatile design
- A design that uses an emphasis on natural, organic, and raw materials to create an earthy and casual atmosphere
- Antique gold metal finish is a popular choice with homeowners. The finish has a rich color and texture with warm undertones
- The multi tiered crystal layers, creates maximum light refraction
- 30'' W x 40'' H
- 12 light 60-watt, E12 candelabra base
- This cascade draping of the Gabrielle gives it a whimsical look
- The beautiful Gabrielle silhouette is made of cascading faceted hand-cut crystal strands suspended from its delicate frame. The framework is crafted in wrought iron and available in antique gold, and matte black finishes. Elevate your living space and add character to a room with a shimmering crystal chandelier
- Title 20 compliant with use of LED bulbs
- 1 year from shipment date. Terms and conditions that apply
Documents
Specifications
- Collection:
- Gabrielle
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 30 in
- Dimmable:
- Yes
- Height:
- 117 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Rustic
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND/OR BIRTH DEFECTS OR REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Size:
- 117 in x 30 in x 30 in
- UL Listed:
- Yes
- UPC:
- 633779046698
- Volts:
- 120V
- Watts:
- 720 W
- Width:
- 30 in