This product requires certification to purchase.

15 in. Zinc and Steel Packing Hook

You last purchased this on
 
CS Osborne

15 in. Zinc and Steel Packing Hook

  • Fast #
  • Part #O1203
  • Item #4505006
  • Manufacturer Part #1203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CS Osborne

15 in. Zinc and Steel Packing Hook

  • Fast #
  • Part #O1203
  • Item #4505006
  • Manufacturer Part #1203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented design
  • Tempered hook for durability
  • Handle of solid zinc
  • C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
  • Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
  • These hooks have a spiral end and double steel shafts for added strength
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
15-1/4 in
Material:
Zinc, Steel
Tool Type:
Hook Set
Weight:
1 lb