This product requires certification to purchase.

6-1/4 in. Steel Packing Hook

You last purchased this on
 
CS Osborne

6-1/4 in. Steel Packing Hook

  • Fast #
  • Part #OSB14041
  • Item #4934834
  • Manufacturer Part #1404-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CS Osborne

6-1/4 in. Steel Packing Hook

  • Fast #
  • Part #OSB14041
  • Item #4934834
  • Manufacturer Part #1404-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented design
  • Tempered hook for durability
  • Handle of solid zinc
  • C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
  • Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
  • These packing hooks are designed for tough jobs
  • The packing hooks have bands spaced along the shaft so you can use the pry bar for more leverage on stubborn packing
  • Requires Certification

Specifications

Diameter:
1/4 in
Length:
6-1/4 in
Material:
Zinc
Pump Body Material:
Cast Iron
Shaft Size:
3/16 in
Tool Type:
Hook