This product requires certification to purchase.

1/2 x 11 in. Brass S-Shaped Shower Arm and Flange in Chrome Plated

CSB International Product

1/2 x 11 in. Brass S-Shaped Shower Arm and Flange in Chrome Plated

  • Fast #
  • Part #C630CHPL
  • Item #7635551
5 out of 5 Customer Rating
Brand image
CSB International Product

1/2 x 11 in. Brass S-Shaped Shower Arm and Flange in Chrome Plated

  • Fast #
  • Part #C630CHPL
  • Item #7635551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 821
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass
  • Chrome plated
  • S shaped
  • 1/2 inch x 11 inch
  • 1/2 male iron pipe threads bot ends
  • Includes chrome plated flange
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
11 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No