This product requires certification to purchase.

5/8 in. Compression Tub Spout in Brushed Nickel

CSB International Product

5/8 in. Compression Tub Spout in Brushed Nickel

  • Fast #
  • Part #CTS1058DSN
  • Item #9918268
5 out of 5 Customer Rating
Brand image
CSB International Product

5/8 in. Compression Tub Spout in Brushed Nickel

  • Fast #
  • Part #CTS1058DSN
  • Item #9918268
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Part Type:
Tub Spout
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Spout Reach:
5-1/8 in