7/8 in. ID Tube Flange in Brushed Nickel (Pack of 10)
7/8 in. ID Tube Flange in Brushed Nickel (Pack of 10)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-1/2 inch OD x 7/8 ID
- Shower arm flange
- Brushed nickel finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Inside 1:
- 7/8 in
- Diameter - Outside:
- 2-1/2 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- WaterSense Labeled:
- No