Basket Strainer
Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel
- Spring Clip Post
- Rubber Stopper
- Fits Standard Strainers
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Tailpiece Included:
- No