Diverter Tub Spout for 5/8 in. Brass Compression Fitting in Polished Chrome
Diverter Tub Spout for 5/8 in. Brass Compression Fitting in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Brass
- Tub Spout Type:
- Diverter