Hot and Cold Shower Repair Kit
Hot and Cold Shower Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement for Sterling 05200
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sterling
- Fits Model:
- 5200
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- WaterSense Labeled:
- No