Hot and Cold Stem For Gerber
Hot and Cold Stem For Gerber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement for Gerber 98-673
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to casue cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No