Hot and Cold Stem For Pfister
Hot and Cold Stem For Pfister
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement for Pfister 910-374
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to casue cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No