This product requires certification to purchase.

Plastic Kitchen Sink Kit

You last purchased this on
 
CSB International Product

Plastic Kitchen Sink Kit

  • Fast #
  • Part #CSINKPACK03
  • Item #7872739
  • Manufacturer Part #SINKPACK03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CSB International Product

Plastic Kitchen Sink Kit

  • Fast #
  • Part #CSINKPACK03
  • Item #7872739
  • Manufacturer Part #SINKPACK03
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Kit for double bowl sink waste with disposer
  • Includes disposer kit
  • Complete with p-trap and disposer kit
  • 2-1/2 inch drainage
  • Requires Certification

Specifications

Application:
Residential
Diameter:
1-1/2 in
Hardware Included:
No
Material:
Plastic
Material Type:
Propylene
Product Type:
Kit