This product requires certification to purchase.

Swivel Nut Brass Shower Arm in Polished Chrome

You last purchased this on
 
CSB International Product

Swivel Nut Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #CSA904CP
  • Item #7635546
  • Manufacturer Part #SA904CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
CSB International Product

Swivel Nut Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #CSA904CP
  • Item #7635546
  • Manufacturer Part #SA904CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 1877
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass
  • Chrome Plated
  • Wall mounted
  • Use with swivel connector
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Swivel Nut
End Connections:
Swivel Nut
Faucet Part Type:
Shower Arm
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No