Swivel Nut x Threaded Brass Shower Arm in Chrome Plated (Pack of 2)
Swivel Nut x Threaded Brass Shower Arm in Chrome Plated (Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid Brass
- Chrome Plated
- 1/2 inch threaded connections
- Use with swivel connector
- Shower arm mounted
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Threaded
- End Connections:
- Swivel Nut x Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Shower Arm Mount
- Material:
- Brass
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- WaterSense Labeled:
- No