This product requires certification to purchase.

3 in. Carbon Steel Tubing

You last purchased this on
 

3 in. Carbon Steel Tubing

  • Fast #
  • Part #CSSTMMB
  • Item #1740017
5 out of 5 Customer Rating
You last purchased this on
 

3 in. Carbon Steel Tubing

  • Fast #
  • Part #CSSTMMB
  • Item #1740017
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3 in
Length:
3 in
Material:
Carbon Steel
Origin:
Domestic
Wall Thickness:
0.25 in