1 in. CTS LDPE Tapered Plug
CT Series 1 in. CTS LDPE Tapered Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Collection:
- CT Series
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- LDPE