This product requires certification to purchase.

Horizontal Mechanical Wall Thermostat

You last purchased this on
 

CTC Series Horizontal Mechanical Wall Thermostat

  • Fast #
  • Part #S43004A
  • Item #4637216
  • Manufacturer Part #43004A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

CTC Series Horizontal Mechanical Wall Thermostat

  • Fast #
  • Part #S43004A
  • Item #4637216
  • Manufacturer Part #43004A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Horizontal heating/cooling thermostat
  • For use with most 4 or 5 wire 24 VAC systems and single-stage heat pumps
  • Adjustable heat anticipator
  • Requires Certification

Specifications

AMP:
0.15, 1.2
Application:
HVAC/R Systems
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Brand Model Compatibility:
Universal
Collection:
CTC Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Energy Star Compliant:
No
Height:
4-1/4 in
Maximum Temperature:
90
Origin:
Global
Power Source:
Battery
Programmability:
Non-programmable
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Stages:
Single
Temperature Range:
50 to 90 Deg F
Touch Screen:
No
Volts:
20/30V
Width:
3-1/2 in