3/4 x 1/2 x 1/4 in. Copper Tee
3/4 x 1/2 x 1/4 in. Copper Tee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Lead-free*
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Sweat x Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes