This product requires certification to purchase.

1 x 3/4 x 1/2 in. Copper Tee

You last purchased this on
 

1 x 3/4 x 1/2 in. Copper Tee

  • Fast #
  • Part #CTGFD
  • Item #31137
  • Manufacturer Part #9099800
3.6 out of 5 Customer Rating
You last purchased this on
 

1 x 3/4 x 1/2 in. Copper Tee

  • Fast #
  • Part #CTGFD
  • Item #31137
  • Manufacturer Part #9099800
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • End connections: Sweat X Sweat X Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA B125, CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 3/4 in x 1/2 in
Fitting Type:
Tee
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
Weight:
0.22 lb