1/2 in. CTS CPVC Coupling
1/2 in. CTS CPVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 56000-
Pick Up: 168 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Cream or tan pipe and fittings used for hot and cold water distribution
- Intended for pressure use
- Resistant to corrosion, pitting and scaling
Specifications
- Application:
- Hot and Cold Water Systems, Pressure
- Color Finish Name:
- Cream
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-1/8 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 11