This product requires certification to purchase.

7 in. Disc

You last purchased this on
 
Cubitron™

7 in. Disc

  • Fast #
  • Part #3M7100033179
  • Item #7479674
  • Manufacturer Part #7100033179
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cubitron™

7 in. Disc

  • Fast #
  • Part #3M7100033179
  • Item #7479674
  • Manufacturer Part #7100033179
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
  • Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
  • Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
  • PSG self-fractures during use to maintain sharpness and prolong abrasive life
  • Stiff fiber backing and a strong resin bond lend this disc long life and tear-resistance
  • Significantly longer lasting, completes more parts per disc and requires fewer disc changes
  • Features 7/8” center hole diameter
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Purple
Diameter:
7 in
Grit Size:
60 µm
Material:
Fiber
Product Type:
Disc
RPM:
8600
Weight:
0.091 lb