1 in. Steel Drywall Screw 100 Pack
1 in. Steel Drywall Screw 100 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Drive Type:
- Phillips
- Length:
- 1 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Screw Head:
- Bugle Head
- Thread Size:
- 10 mm