This product requires certification to purchase.

#12-11 Zinc Plated Steel Pan Head Sheet Metal Screw

You last purchased this on
 
Cully Enterprises

#12-11 Zinc Plated Steel Pan Head Sheet Metal Screw

  • Fast #
  • Part #C11232
  • Item #1803228
  • Manufacturer Part #11232
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cully Enterprises

#12-11 Zinc Plated Steel Pan Head Sheet Metal Screw

  • Fast #
  • Part #C11232
  • Item #1803228
  • Manufacturer Part #11232
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Silver
Drive Type:
Square
Head Diameter:
0.425
Length:
2 in
Material:
Steel
Product Type:
Screw
Screw Head:
Pan Head
Size:
#12-11