10W 36-Light G4 Pendant Light in Painted Silver, Antique Brass with White
Glace 10W 36-Light G4 Pendant Light in Painted Silver, Antique Brass with White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The faceted shade of the glace 36-light multi-drop pendant is made of panes of Raj mirror joined with seams of metal in a brass finish
- The organic shape of the shade brings this mirrored pendant added personality that will make it a piece of jewelry in a space
- The canopy of this piece is luminous in a painted silver finish
- This fixture is among Currey & Company's multi-drop pendant collection, which includes multiple configurations
Documents
Specifications
- Collection:
- Glace
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Painted Silver/Antique Brass/White
- Diameter:
- 33 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Raj Mirror
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G4
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco
- Material:
- Brass, Glass, Wrought Iron
- Minimum Height:
- 22 in
- Number of Lights:
- 36
- Overall Height:
- 122 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 10 W