12 ft. Stem Extension Valve
12 ft. Stem Extension Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12 ft
- NSF Certified:
- No
- Product Type:
- Stem Extension
- UL Listed:
- No
- Valve Stem:
- Extension