4 x 1 in. Cast Iron Filler Flange
4 x 1 in. Cast Iron Filler Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 4 in x 1 in
- Material:
- Cast Iron
- Pipe Lining:
- Cement