6 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined
6 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Ductile Iron Class:
- C110
- Elbow Degree:
- 45 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pipe Lining:
- Protecto P-401