This product requires certification to purchase.

20 in. Mini Umbrella Bag (Case of 500)

You last purchased this on
 
Custom Specialities and Supply

20 in. Mini Umbrella Bag (Case of 500)

  • Fast #
  • Part #C41
  • Item #7470672
  • Manufacturer Part #41
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Custom Specialities and Supply

20 in. Mini Umbrella Bag (Case of 500)

  • Fast #
  • Part #C41
  • Item #7470672
  • Manufacturer Part #41
4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Mini Umbrella Bag is designed for folding umbrellas
  • Product provides inexpensive Insurance by keeping floors dry and preventing accidental slips and falls
  • Protects customers' clothes from wet umbrellas
  • Reduces need for numerous mats at entryways
  • Reduces housekeeping maintenance, labor from mop-ups
  • Identifies your company as one that cares about its customers and employees
  • Length: 20"
  • Requires Certification

Specifications

Length:
20 in
Package Quantity:
Case of 500
Product Type:
Umbrella Bag
UL Listed:
No