This product requires certification to purchase.

6-1/2 x 36 in. Golf Umbrella Bag (Case of 500)

You last purchased this on
 
Custom Specialities and Supply

6-1/2 x 36 in. Golf Umbrella Bag (Case of 500)

  • Fast #
  • Part #C50
  • Item #7470375
  • Manufacturer Part #50
4 out of 5 Customer Rating
You last purchased this on
 
Custom Specialities and Supply

6-1/2 x 36 in. Golf Umbrella Bag (Case of 500)

  • Fast #
  • Part #C50
  • Item #7470375
  • Manufacturer Part #50
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Disposable plastic bag that can be placed over a wet umbrella when coming in from the rain
  • Keeps floors dry, resulting in fewer slip and fall accidents
  • Protects customers' clothes from wet umbrellas
  • Reduces need for numerous mats at entryways
  • Reduces housekeeping maintenance, labor from mop-ups
  • Identifies your company as one that cares about its customers and employees
  • Regular Umbrella Bag is 36" long and can accommodate large golf umbrellas
  • Requires Certification

Specifications

Length:
36 in
Package Quantity:
Case of 500
Product Type:
Umbrella Bag
UL Listed:
No
Width:
6-1/2 in