This product requires certification to purchase.

120/240V 20A 1-Pole Breaker with Trip Flag

You last purchased this on
 
Cutler-Hammer

120/240V 20A 1-Pole Breaker with Trip Flag

  • Fast #
  • Part #CCHF120
  • Item #7252709
  • Manufacturer Part #CHF120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

120/240V 20A 1-Pole Breaker with Trip Flag

  • Fast #
  • Part #CCHF120
  • Item #7252709
  • Manufacturer Part #CHF120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flag visually confirms tripped status, making it easy for the homeowner to identify
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
CSA C22.2
Height:
3 in
Length:
3 in
UL Listed:
UL 489
Volts:
120/240V
Width:
3/4 in