This product requires certification to purchase.

15A 120/240V 2-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

15A 120/240V 2-Pole Circuit Breaker

  • Fast #
  • Part #CBR215
  • Item #2338521
  • Manufacturer Part #BR215
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

15A 120/240V 2-Pole Circuit Breaker

  • Fast #
  • Part #CBR215
  • Item #2338521
  • Manufacturer Part #BR215
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eaton BR thermal magnetic circuit breaker
  • Type BR 1-inch plug-on circuit breaker
  • 15 A,10 kAIC
  • Two-pole
  • 120/240V
  • Common breaker trip
  • #14-4 AWG Cu/Al
  • Q28,BR
  • Type BR load centers
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Load Centers
Height:
2-1/2 in
Length:
1-9/10 in
Product Type:
Circuit Breaker
UL Listed:
UL 489
Volts:
120/240V
Weight:
0.5 lb
Width:
2-9/10 in