This product requires certification to purchase.

2 in. 25A 2-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

2 in. 25A 2-Pole Circuit Breaker

  • Fast #
  • Part #CCL225
  • Item #4122901
  • Manufacturer Part #CL225
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

2 in. 25A 2-Pole Circuit Breaker

  • Fast #
  • Part #CCL225
  • Item #4122901
  • Manufacturer Part #CL225
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
25
Application:
Residential
Height:
3 in
Length:
3 in
Product Type:
Circuit Breaker
UL Listed:
No
Volts:
120/240V
Width:
2 in