This product requires certification to purchase.

20A 120/240V 1-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

20A 120/240V 1-Pole Circuit Breaker

  • Fast #
  • Part #CBR120
  • Item #2339454
  • Manufacturer Part #BR120
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

20A 120/240V 1-Pole Circuit Breaker

  • Fast #
  • Part #CBR120
  • Item #2339454
  • Manufacturer Part #BR120
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with Westinghouse, Challenger, and Bryant load centers
  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
Yes
Height:
3 in
Length:
3 in
UL Listed:
Yes
Volts:
120/240V
Width:
1 in