This product requires certification to purchase.

40A 120/240V 2 Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

40A 120/240V 2 Pole Circuit Breaker

  • Fast #
  • Part #CCL240
  • Item #1634842
  • Manufacturer Part #CL240
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

40A 120/240V 2 Pole Circuit Breaker

  • Fast #
  • Part #CCL240
  • Item #1634842
  • Manufacturer Part #CL240
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eaton classified 3/4 in. thermal magnetic circuit breaker
  • Type CL 1-inch classified replacement breaker
  • 40 A
  • 10 kAIC
  • Two-pole
  • 120/240V
  • CL
  • #14-4 AWG Cu/Al
  • Type CH load centers
  • Common breaker trip
  • Requires Certification

Documents


Specifications

AMP:
40
Application:
Commercial, Residential
Brand Model Compatibility:
Type CH
Height:
3 in
Length:
3 in
Product Type:
2 Pole Circuit Breaker
UL Listed:
UL 489
Volts:
120/240V
Weight:
0.5 lb
Width:
2 in