40A 240V 2-Pole Circuit Breaker
40A 240V 2-Pole Circuit Breaker
Frequently Purchased Together
Product Details
Product Details
- Compatible with Westinghouse, Challenger, and Bryant load centers
Documents
Specifications
- AMP:
- 40
- CSA Certified:
- Yes
- Height:
- 2-23/25 in
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in