This product requires certification to purchase.

15 Amp 240 V 1-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

15 Amp 240 V 1-Pole Circuit Breaker

  • Fast #
  • Part #CBR115
  • Item #1880279
  • Manufacturer Part #BR115
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

15 Amp 240 V 1-Pole Circuit Breaker

  • Fast #
  • Part #CBR115
  • Item #1880279
  • Manufacturer Part #BR115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Interchangeable
  • Compatible with Westinghouse, Challenger, and Bryant load centers
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
UL Listed:
Yes
Volts:
240V
Width:
1 in