This product requires certification to purchase.

3 in. 15A 1-Pole Circuit Breaker

You last purchased this on
 
Cutler-Hammer

3 in. 15A 1-Pole Circuit Breaker

  • Fast #
  • Part #CBR1515
  • Item #1806264
  • Manufacturer Part #BR1515
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutler-Hammer

3 in. 15A 1-Pole Circuit Breaker

  • Fast #
  • Part #CBR1515
  • Item #1806264
  • Manufacturer Part #BR1515
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Height:
3 in
Volts:
120/240V
Width:
3/4 in