This product requires certification to purchase.

14 in. Circular Saw

You last purchased this on
 
Cutter Diamond Products

14 in. Circular Saw

Brand image
You last purchased this on
 
Cutter Diamond Products

14 in. Circular Saw

  • Fast #
  • Part #CAB141820D
  • Item #8257300
  • Manufacturer Part #AB141820D
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dry Only
  • Average Blade Life
  • Ductile Iron applications
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Ductile Iron
Arbor Hole Size:
20 mm
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Cutting Capacity:
4-3/4 in
Diameter:
14 in
Number of Tools Included:
1
RPM:
5400
Tool Type:
Blade



Call for Pricing
Call for Pricing